Specifications
Details
- Actuator TypePush Roller
- Ampere Rating10 A
- Enclosure MaterialPlastic
- Product TypeLimit Switches
- SeriesE49
- Switch StylePush Roller
- Voltage Rating240 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)