Motion
71 72 760

KNIPEX
71 72 760

30" Large Bolt Cutters
MI ITEM #06410315
MFR #71 72 760
Price$333.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 72 760

30" Large Bolt Cutters
MI ITEM #06410315
MFR #71 72 760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$333.11/each

Specifications

Dimensions

  • Overall Depth
    1 2/3 in.
  • Overall Length
    30 in.
  • Single Part Height
    1 2/3 in. in
  • Single Part Length
    30 9/16 in.
  • Single Part Width
    30 9/16 in.
  • Tool Weight
    9.4 lbs.
  • Tool Width
    6 13/16 in.
  • Weight
    9.4
  • Width
    6 13/16 in.

Details

  • Blade Finish
    Grey atramentized
  • Blade Material
    Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
  • Body Material
    Joint: special tool steel, forged
  • Color
    Red/Blue
  • Description
    Large Bolt Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221008208
  • Material
    Joint: special tool steel, forged
  • Number Of Pieces
    1
  • UPC_NO
    843221008208

Overview

Mfr description
71 72 760 30" BOLT CUTTER
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio.
  • Cutting capacity of steel up to 48 HRC.
  • Robust cutting edges with a hardness of (approx. 62 HRC).
  • Forged-on stopper with comfortable shock absorber.
  • Good access due to very flat construction of head and joint area.
  • Comfortable angled handles to minimize effort.
  • Sturdy, two-color dual component handles won’t slip.
  • Precise adjustment (12 positions) by cam bolt.
  • Spare cutter head part number 71 79 760.
  • Blade is made of chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
  • Joint is made of special tool steel, forged.
  • Handles are made of steel tube, powder-coated.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought