Motion
ARM2500-02A-F02

SMC CORP OF AMERICA
ARM2500-02A-F02

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #06413443
MFR #ARM2500-02A-F02
Price$105.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-02A-F02

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #06413443
MFR #ARM2500-02A-F02

Mfr description
ARM2500-02A-F02
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.85/each

Specifications

Dimensions

  • Body Size
    2500
  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    680 g

Details

  • Air Flow
    26.486 scfm, 750 lpm
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    67.03 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    2
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    No
  • Series/System
    ARM2500/3000
  • Set Pressure Range
    7 to 100 psi
  • Supply Type
    Centralized Supply
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)