Motion
2941415
Safety Glasse - Polarized, Smoke Lens, Crystal Black Frame/Temple Color, 1.5 D Diopter Lens
Mi Item #06413506
MFR #2941415
Price$57.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Polarized, Smoke Lens, Crystal Black Frame/Temple Color, 1.5 D Diopter Lens
Mi Item #06413506
MFR #2941415

Mfr description
2941415 CRYSTAL BLACK DIOPTER 1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.52/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Frame Color: Crystal Black;Diopter: 1.5;UV Protection: 99.9%
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber nosepiece, Rubber temple grips
  • Description
    Crystal Black Frame / Smoke POL Lens - 1.5 Diopter Magnifier Safety Eyewear
  • Diopter Lens
    1.5 D
  • Frame Color
    Crystal Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Crystal Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Coating
    Polarized
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    2941415
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    ES5
  • Specialty Features
    Impact Resistant, Polarized, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Black
  • Temple Style
    Straight
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)