Motion
KFG2L1395-N03

SMC CORP OF AMERICA
KFG2L1395-N03

Stainless steel 316 male elbow fitting with NPT connection
Mi Item #06413560
MFR #KFG2L1395-N03
Price$79.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KFG2L1395-N03

Stainless steel 316 male elbow fitting with NPT connection
Mi Item #06413560
MFR #KFG2L1395-N03

Mfr description
KFG2L1395-N03 FITTING, MALE ELBOW
  • Stainless steel 316 inch size insert fitting
  • Connection thread: NPT
  • Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.10/each

Specifications

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    KFG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)