Motion
00118ES1RFD56-S

WEG ELECTRIC CORP
00118ES1RFD56-S

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06413668
MFR #00118ES1RFD56-S
Price$513.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118ES1RFD56-S

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06413668
MFR #00118ES1RFD56-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$513.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6202
  • Service Factor
    1.15
  • Weight
    36.9 lbs, 16.74 kg

Details

  • Additional Details
    Rolled Steel Single Phase Motor;High Starting Torque;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 3003 207N Painting;Single Grounding Lugs;Steel Fan Cover;1/2 Key Balancing Method;Manual Overload Protector;Plastic Fan;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:1, F#56, RPM:1800, 115/230V, TEFC
  • Description Keyword
    Farm Duty
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.6 A, 6.80 A
  • Full Load Efficiency
    0.71
  • Full Load Torque
    3.01 ft-lbs;4.08 N-m
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    M
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    00118ES1RFD56-S
  • Model
    00118ES1RFD56-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    115 V, 230 V

Overview

Mfr description
00118ES1RFD56-S MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought