Motion
00156ES1BJP56J-S

WEG ELECTRIC CORP
00156ES1BJP56J-S

Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #06413708
MFR #00156ES1BJP56J-S
Price$673.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156ES1BJP56J-S

Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #06413708
MFR #00156ES1BJP56J-S

Mfr description
00156ES1BJP56J-S MOTOR
  • Automatic Reset Thermal Overload Protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.74/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    14.40 in
  • Service Factor
    1.15
  • Weight
    38.09 lbs

Details

  • Applications
    Jet Pumps, Pumps
  • Base RPM
    3500 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.20 / 7.30–6.60 A
  • Full Load Efficiency
    70.00 %
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)