Motion
00156OT1B56C-S

WEG ELECTRIC CORP
00156OT1B56C-S

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3500 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06413724
MFR #00156OT1B56C-S
List Price$767.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156OT1B56C-S

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3500 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06413724
MFR #00156OT1B56C-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$767.50/each for your price

Overview

Mfr description
00156OT1B56C-S MOTOR
  • High Starting Torque

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3500 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    13.30 / 6.90–6.65 A
  • Full Load Efficiency
    81.50 %
  • Motor Poles
    2-pole
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.52 in
  • Overall Length C Dimension
    12.28 in
  • Warranty
    18 months
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    21
  • Standards Met
    CE, CSA, UL
  • Weight
    38.72 lbs
  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Harmonization Code
    8501.40.6040
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought