Motion
00218OT1B56-S

WEG ELECTRIC CORP
00218OT1B56-S

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1740 rpm Base, Foot Mount, Continuous Duty
Mi Item #06413752
MFR #00218OT1B56-S
Price$992.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218OT1B56-S

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1740 rpm Base, Foot Mount, Continuous Duty
Mi Item #06413752
MFR #00218OT1B56-S

Mfr description
00218OT1B56-S MOTOR
  • High Starting Torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$992.37/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    13.47 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    43.72 lbs

Details

  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Base RPM
    1740 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.60 / 10.30–9.30 A
  • Full Load Efficiency
    84.50 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • IP Rating
    21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Warranty
    24 months
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)