Motion
00236OS3EJP56J-S

WEG ELECTRIC CORP
00236OS3EJP56J-S

Pump Motor - 2 hp, 3600 rpm, 3 ph, 230/460//190-220/380-415, 56HJ Frame, ODP Enclosure, 60 Hz, 3470 rpm Base, Foot Mounted Mount, Continous Duty
Mi Item #06413759
MFR #00236OS3EJP56J-S
Price$397.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236OS3EJP56J-S

Pump Motor - 2 hp, 3600 rpm, 3 ph, 230/460//190-220/380-415, 56HJ Frame, ODP Enclosure, 60 Hz, 3470 rpm Base, Foot Mounted Mount, Continous Duty
Mi Item #06413759
MFR #00236OS3EJP56J-S

Mfr description
00236OS3EJP56J-S MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.29/each

Specifications

Dimensions

  • Frame Size
    56HJ
  • Service Factor
    1.20
  • Weight
    28.90 lbs

Details

  • Base RPM
    3470 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460//190-220/380-415
  • Mounting Type
    Foot Mounted
  • NEMA Design Class
    A
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909158536306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)