Motion
00336OS3EJPR56J-S

WEG ELECTRIC CORP
00336OS3EJPR56J-S

Jet Pump Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #06413784
MFR #00336OS3EJPR56J-S
Price$574.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336OS3EJPR56J-S

Jet Pump Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #06413784
MFR #00336OS3EJPR56J-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$574.27/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    12.80 in
  • Service Factor
    1.15
  • Weight
    35.06 lbs

Details

  • Applications
    Jet Pumps, Pumps
  • Base RPM
    3450 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.60–7.78 / 3.89 A
  • Full Load Efficiency
    81.50 %
  • Insulation Class
    F
  • IP Rating
    21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot Mounted
  • NEMA Design Class
    A
  • Product Type
    Pump Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158492770
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram

Overview

Mfr description
00336OS3EJPR56J-S MOTOR
  • Automatic Reset Thermal Overload Protector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought