Motion
00718EG3E213T-W22

WEG ELECTRIC CORP
00718EG3E213T-W22

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06413806
MFR #00718EG3E213T-W22
List Price$2,184.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718EG3E213T-W22

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06413806
MFR #00718EG3E213T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,184.03/each for your price

Overview

Mfr description
00718EG3E213T-W22 MOTOR
  • IP55 rated enclosure

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    17.90 / 8.94 A
  • Full Load Efficiency
    93.00 %
  • Motor Poles
    4-pole
  • Description Keyword
    7-1/2 hp
  • Shaft Diameter
    1.20 in
  • Overall Length C Dimension
    19.52 in
  • Warranty
    18 months
  • Type Of Bearing
    Ball
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    187.05 lbs
  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158777785
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought