Motion
02009ES3EOW326T-W22

WEG ELECTRIC CORP
02009ES3EOW326T-W22

Severe Duty - Oil Field Motor - 20 hp, 900 rpm, 3 ph, 208-230/460 V, 324/6T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
Mi Item #06413828
MFR #02009ES3EOW326T-W22
Price$8,881.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02009ES3EOW326T-W22

Severe Duty - Oil Field Motor - 20 hp, 900 rpm, 3 ph, 208-230/460 V, 324/6T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
Mi Item #06413828
MFR #02009ES3EOW326T-W22

Mfr description
02009ES3EOW326T-W22 MOTOR
  • High starting and breakdown torque. (NEMA Design D)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,881.89/each

Specifications

Dimensions

  • Frame Size
    324/6T
  • Overall Length C Dimension
    31.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.84 in
  • Weight
    570.48 lbs

Details

  • Applications
    Oil Well Pumps
  • Base RPM
    900 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    65.90–59.60 / 29.80 A
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Oil Field Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    D
  • Operation Manual
  • Product Type
    Severe Duty Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    900 rpm
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158560844
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)