Motion
05012ES3EOW404T-W22

WEG ELECTRIC CORP
05012ES3EOW404T-W22

1200 rpm, 3 ph, 208-230/460 V, 404/5T Frame, TEFC Enclosure
Mi Item #06413852
MFR #05012ES3EOW404T-W22
Price$12,414.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05012ES3EOW404T-W22

1200 rpm, 3 ph, 208-230/460 V, 404/5T Frame, TEFC Enclosure
Mi Item #06413852
MFR #05012ES3EOW404T-W22

Mfr description
05012ES3EOW404T-W22 MOTOR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,414.96/each

Specifications

Dimensions

  • Frame Size
    404/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)