Motion
7309BL1G/GN

NTN
7309BL1G/GN

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle, CN
Mi Item #06413905
MFR #7309BL1G/GN
Price$323.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7309BL1G/GN

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle, CN
Mi Item #06413905
MFR #7309BL1G/GN

Mfr description
7309BL1G/GN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.45/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7309BL1G/GN BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359450347
  • Max Rpm
    8900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13200 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359450347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)