Motion
KQB2H09-N03S
Push-to-Connect Tube Fitting - 0.3125 in Compatible Tube Outer Diameter
MI ITEM #06414409
MFR #KQB2H09-N03S
Your Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 0.3125 in Compatible Tube Outer Diameter
MI ITEM #06414409
MFR #KQB2H09-N03S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.12/each(List $4.90)

Overview

Mfr description
KQB2H09-N03S FITTING, NICKEL PLATED
  • Threads: UNF, NPT
  • Compact & light weight
  • Grease-free
  • Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • Electroless nickel plated (brass parts)
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    0.3125 in
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    JP
  • Series
    KQB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text