Motion
REAS10-370-A80H3

SMC CORP OF AMERICA
REAS10-370-A80H3

REAS10-370-A80H3
Mi Item #06414456
MFR #REAS10-370-A80H3
Price$510.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAS10-370-A80H3

REAS10-370-A80H3
Mi Item #06414456
MFR #REAS10-370-A80H3

Mfr description
REAS10-370-A80H3 RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.86/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slider Bearing
  • Bracket 1
    Slide Bearing
  • Cushion Type
    Sine Cushion
  • Cylinder Style
    Rodless
  • Mounting Type
    Slide Bearing
  • Product Type
    Rodless Air Cylinders
  • Series
    REA
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)