Specifications
Dimensions
- End Size 22.0000 in
- Weight6.25 lbs, 2.83 kg
Details
- Additional DetailsTemperature Range: -40deg F to 250deg F (-40°C to 121°C) | Burst Pressure: 4,000 PSI (275 bar)
- Description KeywordCoupler
- MaterialSteel
- Maximum Operating Pressure100 bar, 1500 psi
- Product TypesCoupler
- ShapeStraight
- TypeStraight
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)