Motion
VQZ3321B-5YOW1-02F-Q

SMC CORP OF AMERICA
VQZ3321B-5YOW1-02F-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, DIN Terminal without Connector, Body Ported
Mi Item #06414584
MFR #VQZ3321B-5YOW1-02F-Q
Price$106.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3321B-5YOW1-02F-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, DIN Terminal without Connector, Body Ported
Mi Item #06414584
MFR #VQZ3321B-5YOW1-02F-Q

Mfr description
VQZ3321B-5YOW1-02F-Q 3000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.96/each

Specifications

Dimensions

  • Port Sizes
    1/4 BSPP

Details

  • Actuation
    3 position closed center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    High speed response type
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VQZ
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)