Motion
CBA2B100-50-RN

SMC CORP OF AMERICA
CBA2B100-50-RN

Tie Rod Cylinder, Bore Size 100 Mm
Mi Item #06414603
MFR #CBA2B100-50-RN
Price$336.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2B100-50-RN

Tie Rod Cylinder, Bore Size 100 Mm
Mi Item #06414603
MFR #CBA2B100-50-RN

Mfr description
CBA2B100-50-RN CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.75/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating
  • Body Type
    Basic End Lock
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Basic End Lock
  • Cylinder Suffix
    RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    Retracted
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Aluminum Tube, End Lock, Non-Locking Type Release
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CA2
  • Special Applications
    End Lock
  • Type
    Basic End Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)