1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
32XL037-3FA7
32XL037-3FA7, Timing Pulley 5/8 Inch Finished Bore
MI ITEM #
06414676
MFR #
32XL037-3FA7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 32XL037-3FA7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
32XL037-3FA7
32XL037-3FA7, Timing Pulley 5/8 Inch Finished Bore
MI ITEM #
06414676
MFR #
32XL037-3FA7
Mfr description
32XL037-3FA7 5/8'' BORE ALUMINUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.3750 in
Outside Diameter
51.20 mm
Width
1.25 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
00195057622869
Material
Aluminum
Number Of
Teeth
32
Tooth Style
XL
UPC_NO
00195057622869
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items