Motion
KMFE 18

SKF
KMFE 18

KMFE Series Bearing Lock Nut - M90x2 Thread Size, Right Hand Thread, 120 mm OD, 102 mm Face Dia., 19 mm Width, Steel Material
Mi Item #06414725
MFR #KMFE 18
Price$134.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 18

KMFE Series Bearing Lock Nut - M90x2 Thread Size, Right Hand Thread, 120 mm OD, 102 mm Face Dia., 19 mm Width, Steel Material
Mi Item #06414725
MFR #KMFE 18

Mfr description
KMFE-18 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.03/each

Specifications

Dimensions

  • Axial Load
    216 kN;48 559 lbf
  • Bore Diameter
    90 mm
  • Face Diameter  
    102 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    19 mm
  • Slot Depth
    4 mm
  • Slot Width
    10 mm
  • Thread Size  
    M90x2
  • Weight
    1.32 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571587806
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE
  • Thread Direction
    Right Hand
  • UPC_NO
    7316571587806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)