Motion
#10-32NF SPGP H3 2F GP PLUG SPIRAL POINT TAP-TIN

GREENFIELD INDUSTRIES
#10-32NF SPGP H3 2F GP PLUG SPIRAL POINT TAP-TIN

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #06416953
MFR ##10-32NF SPGP H3 2F GP PLUG SPIRAL POINT TAP-TIN
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
#10-32NF SPGP H3 2F GP PLUG SPIRAL POINT TAP-TIN

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #06416953
MFR ##10-32NF SPGP H3 2F GP PLUG SPIRAL POINT TAP-TIN

Mfr description
356767 10-32 H3 SPPT PLUG TAPS-TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Thread Size
    10.0000

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)