Specifications
Dimensions
- Center Distance4.5000 in
- Input Size0.8750 in
- Manufacturer Reducer Size4503
- Maximum Output RPM8.75 rpm
- Maximum Output Torque13300 in-lbs @ 8.75 output rpm
- Ratio200:1
- Service Factor1.0
- Shipping Dimensions Height18-1/4 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width16-5/8 in
- Weight183 lbs
Details
- CAD Drawing
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number0230-37165
- Manufacturer Product Page
- Manufacturer Upc Number662798991405
- Max Input Horsepower3.080 hp @ 1750 rpm
- Output TypeHollow
- ReductionDouble
- Series4500
- UPC_NO662798991405
Overview
Mfr description
0230-37165 4503 GEARBOX
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Viton Seals