Motion
35B21SS
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 21 Teeth
Mi Item #06417616
MFR #35B21SS
Price$223.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 21 Teeth
Mi Item #06417616
MFR #35B21SS

Mfr description
35B21SS SB 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.67/each

Specifications

Dimensions

  • Caliper Diameter
    2.3090 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    2.7100 in
  • Pitch Diameter
    2.5160 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039390585
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)