Specifications
Dimensions
- Bore Diameter100 mm
- Stroke100 mm
Details
- Auto-SwitchSolid State, General Purpose, 3 Wire NPN, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Made to OrderYes
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCDQ2A100-100DZ-F79L