Motion
PL038X065AE

TSUBAKI (UST)
PL038X065AE

Keyless Bushing - AE Series, 38 mm ID, 65 mm OD
MI ITEM #06417653
MFR #PL038X065AE
Price$172.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL038X065AE

Keyless Bushing - AE Series, 38 mm ID, 65 mm OD
MI ITEM #06417653
MFR #PL038X065AE

Mfr description
PL038X065AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.74/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    15084 psi
  • Outside Diameter  
    65 mm
  • Overall Length
    1.4610 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    228 N/mm^2
  • Weight
    1.06 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    AE
  • Transmissible Axial Force
    10538 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)