Motion
DWA4203

DEWALT
DWA4203

Oscillating Cutting Blade - Application: Wood with Nails, High Speed Steel Blade Material
Mi Item #06417667
MFR #DWA4203
Price$17.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA4203

Oscillating Cutting Blade - Application: Wood with Nails, High Speed Steel Blade Material
Mi Item #06417667
MFR #DWA4203

Mfr description
DWA4203 OSCILLATING WOOD W/ NAILS BLADE
  • UNIVERSAL FITMENT for use on all major brands (no adapter required)
  • Ideal for cutting applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.86/each

Specifications

Dimensions

  • Weight
    0.12 lbs

Details

  • Application
    Wood with Nails
  • Blade Material
    High Speed Steel
  • Features & Benefits
    • UNIVERSAL FITMENT for use on all major brands (no adapter required)• Ideal for cutting applications
  • UPC_NO
    885911318839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)