Overview
Mfr description
VXZ250JZ2AG
- Body material: aluminum, resin, brass, stainless steel
- Medium: air, Fluid temperature: -10 to 60°C
- Maximum pressure: 1.5 MPa
- IP65 enclosure
- Valve type: normally closed, and normally open
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data