Motion
290-9020XL
Knee Sleeve
MI ITEM #06417710
MFR #290-9020XL
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Sleeve
MI ITEM #06417710
MFR #290-9020XL

Mfr description
290--9020XL KNEE SLEEVE
  • Terry lined vented neoprene with nylon outer shell
  • Contour fit
  • Ambidextrous
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Height
    38 cm
  • Length
    40 cm
  • Weight
    6.6 kg
  • Width
    35 cm

Details

  • Additional Details
    Provides therapeutic warming to reduce stress and comfort muscles.
  • Closure Type
    Sleeve
  • Color
    Black
  • Cover Fabric Material
    Nylon / Neoprene
  • Description
    Provides therapeutic warming to reduce stress and comfort muscles.
  • Description Keyword
    Ergonomic Supports
  • Features
    Terry lined vented neoprene with nylon outer shell
  • Manufacturer Upc Number
    616314113383
  • UPC_NO
    616314113383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)