Specifications
Dimensions
- Display Outside Diameter37.5 mm
Details
- Display Pressure Range0 to 101.5 psi
- Gauge TypePressure Gauge
- Mounting TypeCenter Back
- Standards MetRoHS
- Thread Connection1/8 R
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)