Motion
MXQ12-20A-M9PWSAPC

SMC CORP OF AMERICA
MXQ12-20A-M9PWSAPC

MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06429727
MFR #MXQ12-20A-M9PWSAPC
Price$652.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12-20A-M9PWSAPC

MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06429727
MFR #MXQ12-20A-M9PWSAPC

Mfr description
MXQ12-20A-M9PWSAPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9PWSAPC
  • Filetage
    Rc(Pt)
  • Guide Type
    Recirculating Linear Guide
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)