1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN LOAD RUNNERS
FLRY-5-1
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #
06431704
MFR #
FLRY-5-1
Price
$1,360.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
OSBORN LOAD RUNNERS FLRY-5-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN LOAD RUNNERS
FLRY-5-1
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #
06431704
MFR #
FLRY-5-1
Mfr description
FLRY-5-1 LOAD RUNNER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,360
.44
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.7500 in
Flange Diameter
5.9375 in
Roller Diameter
5.0000 in
Roller Width
2.7500 in
Details
Bearing Element
Tapered Rollers
Closure Type
Sealed
Product Type
Flanged Yoke Rollers
Roller Shape
Flat
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items