Motion
LAGD 125/FFM80

SKF
LAGD 125/FFM80

Gas Driven Single Point Lubricator - Food-Grade High Moisture Chain Grease, 1/4 in Connection Thread Size, 125 ml / 4.2 fl oz Grease Capacity
MI ITEM #06432003
MFR #LAGD 125/FFM80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 125/FFM80

Gas Driven Single Point Lubricator - Food-Grade High Moisture Chain Grease, 1/4 in Connection Thread Size, 125 ml / 4.2 fl oz Grease Capacity
MI ITEM #06432003
MFR #LAGD 125/FFM80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    125 ml / 4.2 fl oz
  • Grease Type
    Food-Grade High Moisture Chain
  • Lubricator Type
    Gas Driven

Overview

Mfr description
LAGD 125/FFM80 LUBRICATOR
  • Supplied ready-to-use straight from the box
  • Filled with high performance food compatible, NSF H1 certified SKF lubricants
  • Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow
  • Flexible dispense rate from 1 to 12 months
  • Stoppable or adjustable if required
  • Intrinsic safety rating: ATEX approved for Zone 0
  • Transparent lubricant container allows visual inspection of dispense rate
  • Compact size permits installation in restrictive areas
  • Greases and chain oils available
  • Typical applications: Restrictive and hazardous locations such as bearing housings, electric motors, fans and pumps, conveyors, cranes and chains (oil)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought