Overview
Mfr description
0250-59474 SS HELICAL BEVEL GEAR DRIVE
- 93% to 95% efficient - Power ratings to 20HP
- Machine Polished 316 stainless steel housing
- HACCP compatible & BISSC certified
- Factory lubricated with Food Grade synthetic lubricant - USDA H28
Specifications
- Bevel Gear TypeHelical
- Manufacturer Reducer SizeSSHB2063
- Ratio74.56:1
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeHubLoc®
- NEMA / IEC Frame Size56C
- StyleEK
- Service Factor1.0
- Max Input Horsepower2.9 hp @ 1750 rpm
- Maximum Output RPM23 rpm @ 1750 rpm
- Maximum Output Torque7260 @ 23 rpm
- Housing MaterialStainless Steel
- Manufacturer Catalog Number0250-59474
- Manufacturer Catalog
- Manufacturer Upc Number662961012227
- Shipping Dimensions Height12 in
- Shipping Dimensions Length18-1/2 in
- Shipping Dimensions Width18 in
- Weight97 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data