Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-59500

SSHB2063EK 138.46 143TC KLS Stainless Steel Right Angle Bevel Gear Drive - Helical Gear Type, SSHB2063 Reducer Size, 138.46:1 Ratio, 0.8750 in, C-Face Quill Input, HubLoc® Output, 143TC Frame
MI ITEM #06433963
MFR #0250-59500

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0250-59500 SS HELICAL BEVEL GEAR DRIVE
  • 93% to 95% efficient - Power ratings to 20HP
  • Machine Polished 316 stainless steel housing
  • HACCP compatible & BISSC certified
  • Factory lubricated with Food Grade synthetic lubricant - USDA H21

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    SSHB2063
  • Ratio
    138.46:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    HubLoc®
  • NEMA / IEC Frame Size
    143TC
  • Style
    EK
  • Service Factor
    1.0
  • Max Input Horsepower
    1.5 hp @ 1750 rpm
  • Maximum Output RPM
    13 rpm @ 1750 rpm
  • Maximum Output Torque
    7260 in-lbs @ 13 rpm
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    0250-59500
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662961012487
  • Shipping Dimensions Height
    12 in
  • Shipping Dimensions Length
    18-1/2 in
  • Shipping Dimensions Width
    18 in
  • Weight
    97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text