Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-60575

SSHB2073PK 38.68 182TC KLS Stainless Steel Right Angle Bevel Gear Drive - Helical Gear Type, SSHB2073 Reducer Size, 38.68:1 Ratio, 1.1250 in, C-Face Coupled Input, HubLoc® Output, 182TC Frame
MI ITEM #06433971
MFR #0250-60575

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0250-60575 SS HELICAL BEVEL GEAR DRIVE
  • 93% to 95% efficient - Power ratings to 20HP
  • Machine Polished 316 stainless steel housing
  • HACCP compatible & BISSC certified
  • Factory lubricated with Food Grade synthetic lubricant - USDA H53

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    SSHB2073
  • Ratio
    38.68:1
  • Input Type
    C-Face Coupled
  • Input Size
    1.1250 in
  • Output Type
    HubLoc®
  • NEMA / IEC Frame Size
    182TC
  • Style
    PK
  • Service Factor
    1.0
  • Max Input Horsepower
    9.3 hp @ 1750 rpm
  • Maximum Output RPM
    45 rpm @ 1750 rpm
  • Maximum Output Torque
    12200 in-lbs @ 45 rpm
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    0250-60575
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662961023384
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-3/4 in
  • Weight
    166 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text