Motion
0250-60580

HUB CITY INC
0250-60580

SSHB2073PK 89.80 182TC KLS Stainless Steel Right Angle Bevel Gear Drive - Helical Gear Type, SSHB2073 Reducer Size, 89.80:1 Ratio, 1.1250 in, C-Face Coupled Input, HubLoc® Output, 182TC Frame
MI ITEM #06433976
MFR #0250-60580
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-60580

SSHB2073PK 89.80 182TC KLS Stainless Steel Right Angle Bevel Gear Drive - Helical Gear Type, SSHB2073 Reducer Size, 89.80:1 Ratio, 1.1250 in, C-Face Coupled Input, HubLoc® Output, 182TC Frame
MI ITEM #06433976
MFR #0250-60580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    SSHB2073
  • Maximum Output RPM
    19 rpm @ 1750 rpm
  • Maximum Output Torque
    13700 in-lbs @ 19 rpm
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    89.80:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-3/4 in
  • Weight
    166 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Coupled
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0250-60580
  • Manufacturer Upc Number
    662961023438
  • Max Input Horsepower
    4.5 hp @ 1750 rpm
  • Output Type
    HubLoc®
  • Style
    PK

Overview

Mfr description
0250-60580 SS HELICAL BEVEL GEAR DRIVE
  • 93% to 95% efficient - Power ratings to 20HP
  • Machine Polished 316 stainless steel housing
  • HACCP compatible & BISSC certified
  • Factory lubricated with Food Grade synthetic lubricant - USDA H66

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought