Motion
CR1219
Crews 2® Lady Safety Glasse - Anti-Fog, Black , Clear Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06434096
MFR #CR1219
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crews 2® Lady Safety Glasse - Anti-Fog, Black , Clear Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06434096
MFR #CR1219

Mfr description
CR1219 LADIES SAFETY GLASSES
  • Tortoise shell frame with diamond studs in temples
  • Dual lens design
  • Bayonet temple
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    CR1219 - Crews 2® - Female Inspired Design, Bold Black / Clear Polished Frame, Indoor/Outdoor Clear Mirror Lens. - You ask for it, you got it! A female inspired design that is fashion forward. The Crews 2 features a full dual lens design. The Crews 2 is offered in two frame options, black/clear and tortoise shell with diamond like studs. The black/clear option has no removable parts, thus creating an excellent option for the food industry. Ladies Design - No TPR - Black & Clear Frame - Dual Lens Design - Bayonet temple - Meets or Exceeds Z87+
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    Meets or Exceeds Z87+
  • Description
    CR2 Series Safety Glasses, Women Inspired Design, I/O Clear Mirror Lens
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black;Clear
  • Frame Color Family
    Black
  • Frame Style
    Dual Lens
  • Frame Temple Color
    Black , Clear
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color Family
    I;O Clear Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    I, O Clear Mirror
  • Lens Style
    Dual
  • Manufacturer Product Page
  • Manufacturer Stock Number
    CR1219
  • Metal Frame
    No
  • Noisepiece Type
    Polycarbonate
  • Product Line
    Crews 2®
  • Series
    CR2
  • Specialty Features
    Duramass Hard Coat, UV Protection, Z87+
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Black , Clear
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868538863
  • UV Protection
    100 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)