Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crews 2® Ladies Safety Glasses - Scratch Resistant, Brown Lens, Tortoiseshell Frame/Temple Color, Universal Size
MI ITEM #06434100
MFR #CR122B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CR122B LADIES SAFETY GLASSES
  • Tortoise shell frame with diamond studs in temples
  • Dual lens design
  • Bayonet temple
  • Exclusive Duramass® scratch-resistant coating
  • No TPR
  • Meets or exceeds Z87+

Specifications

  • Lens Color
    Brown
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Tortoiseshell
  • Size
    Universal
  • Product Line
    Crews 2®
  • Temple Style
    Bayonet
  • Lens Style
    Dual
  • Temple Color
    Tortoiseshell
  • Approval Listing Regulations
    Meets or Exceeds Z87+
  • Manufacturer Product Page
  • Manufacturer Stock Number
    CR122B
  • Additional Details
    CR122B - Crews 2® - Female Inspired Design, Bold Tortoise Shell Polished Frame, Diamond Studs in Temples for the Female Touch, Brown Lens. - You ask for it, you got it! A female inspired design that is fashion forward. The Crews 2 features a full dual lens design. The Crews 2 is offered in two frame options, black/clear and tortoise shell with diamond like studs. The black/clear option has no removable parts, thus creating an excellent option for the food industry. Ladies Design - No TPR - Tortoise Shell Frame with Diamond Studs in temples - Dual Lens Design - Bayonet temple - Meets or Exceeds Z87+
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought