1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MCR SAFETY
STSCL2MSLL
Luminator High Visibility T-Shirt - Pullover, Short Sleeve, Polyester Material, Large Size, Lime/Black Color
MI ITEM #
06434101
MFR #
STSCL2MSLL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Shirts
MCR SAFETY STSCL2MSLL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCR SAFETY
STSCL2MSLL
Luminator High Visibility T-Shirt - Pullover, Short Sleeve, Polyester Material, Large Size, Lime/Black Color
MI ITEM #
06434101
MFR #
STSCL2MSLL
Mfr description
STSCL2MSLL HI VIS T SHIRT LG
ANSI/ISEA Class 2, Type R compliant T-Shirt, fluorescent lime
Shaded Torso Front to Hide Soiling
100% Polyester Birdseye Mesh Fabric, 2" Silver stripes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
Large
Details
ANSI Class
2
Color
Lime/Black
Garment Use
High Visibility
Manufacturer Upc Number
045143557455
Material
Polyester
Number Of Pockets
1
Series
Luminator
Shirt Style
Pullover
Sleeve Style
Short Sleeve
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items