Motion
STSCL2MSLM

MCR SAFETY
STSCL2MSLM

Luminator High Visibility T-Shirt - Pullover, Short Sleeve, Polyester Material, Med Size, Lime/Black Color
MI ITEM #06434102
MFR #STSCL2MSLM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
STSCL2MSLM

Luminator High Visibility T-Shirt - Pullover, Short Sleeve, Polyester Material, Med Size, Lime/Black Color
MI ITEM #06434102
MFR #STSCL2MSLM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Med

Details

  • ANSI Class
    2
  • Color
    Lime/Black
  • Garment Use
    High Visibility
  • Manufacturer Upc Number
    045143557462
  • Material
    Polyester
  • Number Of Pockets
    1
  • Series
    Luminator
  • Shirt Style
    Pullover
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
STSCL2MSLM HI VIS T SHIRT MED
  • ANSI/ISEA Class 2, Type R compliant T-Shirt, fluorescent lime
  • Shaded Torso Front to Hide Soiling
  • 100% Polyester Birdseye Mesh Fabric, 2" Silver stripes
  • Short Sleeve pull over style with left front pocket
  • Soft and light with Wicking Properties, breathable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought