Motion
STSCL2MSLXL

MCR SAFETY
STSCL2MSLXL

Luminator High Visibility T-Shirt - Pullover, Short Sleeve, Polyester Material, X-Large Size, Lime/Black Color
MI ITEM #06434106
MFR #STSCL2MSLXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
STSCL2MSLXL

Luminator High Visibility T-Shirt - Pullover, Short Sleeve, Polyester Material, X-Large Size, Lime/Black Color
MI ITEM #06434106
MFR #STSCL2MSLXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • ANSI Class
    2
  • Color
    Lime/Black
  • Garment Use
    High Visibility
  • Manufacturer Upc Number
    045143557509
  • Material
    Polyester
  • Number Of Pockets
    1
  • Series
    Luminator
  • Shirt Style
    Pullover
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
STSCL2MSLXL HI VIS T SHIRT XL
  • ANSI/ISEA Class 2, Type R compliant T-Shirt, fluorescent lime
  • Shaded Torso Front to Hide Soiling
  • 100% Polyester Birdseye Mesh Fabric, 2" Silver stripes
  • Short Sleeve pull over style with left front pocket
  • Soft and light with Wicking Properties, breathable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought