Motion
VEBM3542-D
Unit Handling Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #06434239
MFR #VEBM3542-D
Price$2,800.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #06434239
MFR #VEBM3542-D

Mfr description
VEBM3542-D .75HP, 1750RPM 56C TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,800.43/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    16.2900 in, 413.76 mm
  • Overall Length C Dimension
    16.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    6 lbs/ft, 8.135 N-m
  • Weight
    50 lbs

Details

  • Additional Details
    Inverter Duty Rated;Class F Insulation;Polyrex Em (-20F +300F) Bearing Grease;Fan Housing Cover For Brake;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;9 @ 18 Awg Motor Lead Quantity/Wire Size;Reversible Shaft Rotation;Direct On Line Starting Method
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1765 rpm
  • Description
    HP:.75, F#56C, RPM:1765, 208-230/460V, TEFC
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.10 A
  • Full Load Efficiency
    84.00 %
  • Hp
    0.75 hp
  • Insulation Class
    F
  • KVA Code
    M
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    VEBM3542-D
  • Manufacturer Upc Number
    781568721254
  • Model
    3514M
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568721254
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)