Motion
39120
Attached Lid Container - Gray Color, Plastic, Industrial Grade Polymers Material, 12.5 x 21.5 x 15 in, 12.00 gal Capacity
Mi Item #06434264
MFR #39120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attached Lid Container - Gray Color, Plastic, Industrial Grade Polymers Material, 12.5 x 21.5 x 15 in, 12.00 gal Capacity
Mi Item #06434264
MFR #39120

Mfr description
39120GRAY 21.5X15X12.5
  • Made in the USA
  • Reinforced hinge pins for years of smooth lid operation
  • Textured bottoms provide a sure grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    12.5 x 21.5 x 15 in
  • Height
    12.5 in
  • Inside Bottom Length
    17-7/8 in
  • Inside Bottom Width
    12-3/8 in
  • Inside Height
    12.0000 in
  • Inside Top Length
    19-3/4 in
  • Inside Top Width
    14-3/16 in
  • Length
    21.5 in
  • Outside Height
    12.5 in
  • Outside Length
    21.5 in
  • Outside Width
    15 in
  • Overall Height
    12.5 in
  • Overall Length
    21.5 in
  • Overall Width
    15 in
  • Width
    15 in

Details

  • Capacity
    12.00 gal (US)
  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Type
    Attached Lid Container
  • UPC_NO
    032903952483
  • Weight Capacity
    65 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)