Motion
39280
Attached Lid Container - Gray Color, Plastic, Industrial Grade Polymers Material, 15.5 x 28 x 21 in, 28.57 gal Capacity
MI ITEM #06434266
MFR #39280
Price$175.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attached Lid Container - Gray Color, Plastic, Industrial Grade Polymers Material, 15.5 x 28 x 21 in, 28.57 gal Capacity
MI ITEM #06434266
MFR #39280

Mfr description
39280GRAY 28"LX21"WX15-1/2"H W/LID
  • Made in the USA
  • Reinforced hinge pins for years of smooth lid operation
  • Textured bottoms provide a sure grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.45/each

Specifications

Dimensions

  • Dimensions
    15.5 x 28 x 21 in
  • Height
    15.5 in
  • Inside Bottom Length
    25.0000 in
  • Inside Bottom Width
    18.0000 in
  • Inside Height
    14.0000 in
  • Inside Top Length
    26.0000 in
  • Inside Top Width
    19.0000 in
  • Length
    28 in
  • Outside Height
    15.5 in
  • Outside Length
    28 in
  • Outside Width
    21 in
  • Overall Height
    15.5 in
  • Overall Length
    28 in
  • Overall Width
    21 in
  • Width
    21 in

Details

  • Capacity
    28.00 gal (US)
  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    1
  • Type
    Attached Lid Container
  • UPC_NO
    032903224542
  • Weight Capacity
    100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)