Motion
RSDQB12-10TR-M9BWL

SMC CORP OF AMERICA
RSDQB12-10TR-M9BWL

RSDQB12-10TR-M9BWL
Mi Item #06434267
MFR #RSDQB12-10TR-M9BWL
Price$197.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB12-10TR-M9BWL

RSDQB12-10TR-M9BWL
Mi Item #06434267
MFR #RSDQB12-10TR-M9BWL

Mfr description
RSDQB12-10TR-M9BWL STOPPER CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Absorber Type
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    M9BWL
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    D (Built-In Magnet), L (3M Lead Wire), M9Bw-Solid State Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Single Rod
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)