Motion
86 03 300

KNIPEX
86 03 300

Cobra® Water Pump Pliers - Smooth Jaw, Plastic coating Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06434288
MFR #86 03 300
Price$118.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 03 300

Cobra® Water Pump Pliers - Smooth Jaw, Plastic coating Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06434288
MFR #86 03 300

Mfr description
86 03 300 12" PLIERS WRENCH
  • Replaces a full set of inch and metric open end wrenches up to 2 1/2" (68 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.08/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Jaw Length
    1.5313 in
  • Jaw Thickness
    9/16 in
  • Length
    12 in.
  • Maximum Jaw Opening
    2 3/8 in
  • Overall Length
    12 in.
  • Tip Thickness
    3/8 in.
  • Tip Width
    0
  • Weight
    1.6
  • Width
    2 5/16 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Chrome Plated
  • Color
    Red
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 1/2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221003043
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    4-1/2 in
  • Maximum Jaw Capacity
    2 1/2 in.
  • Maximum Jaw Opening (Hex)
    2 1/2 in
  • Number Of Positions
    24
  • UPC_NO
    843221003043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)