Motion
5V9.0X5-E

TB WOODS
5V9.0X5-E

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #06436046
MFR #5V9.0X5-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V9.0X5-E

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #06436046
MFR #5V9.0X5-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    9.0000 in
  • Pitch Diameter
    9 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672060554
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060554

Overview

Mfr description
5V9.0X5-E DYNAMICALLY BALANCED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought