Motion
VVFT89/550
Thrust Bearing - 550 mm Bore, 760 mm OD, 230 mm Width
MI ITEM #06436098
MFR #VVFT89/550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 550 mm Bore, 760 mm OD, 230 mm Width
MI ITEM #06436098
MFR #VVFT89/550

Mfr description
VVFT89/550 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    550 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    230 mm
  • Weight
    683.43 lb

Details

  • Country of Origin
    USA
  • Dynamic Load Capacity
    656442 lb
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    VVFT
  • Static Load Capacity
    2967478 lb
  • Thrust Bearing Type
    Thrust Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)